4/10 hp Manual Effluent Pump

You last purchased this on
 
Myers

ME40 Series 4/10 hp Manual Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Myers

ME40 Series 4/10 hp Manual Effluent Pump

  • Fast #
  • Part #MME40MC11
  • Item #1597291
  • Manufacturer Part #ME40MC-11
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enclosed design for high-efficiency pumping
  • Eliminates possibility of jamming between impeller and volute
  • Two-vane cast iron impeller design provides maximum dosing efficiency
  • Lower ball bearing and heavy-duty, type 6 seal for added pump life
  • 3-year warranty
  • Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
  • Passes full 3/4" solids
  • Requires Certification

Documents


Specifications

AMP:
12
Built-In Grinder:
No
CSA Certified:
Yes
Collection:
ME40 Series
Connection Type:
NPT
Cord Length:
20 ft
Depth:
11-31/50 in
Discharge:
1-1/2 in
Flow Rate:
80 gpm
Height:
13-49/50 in
Horsepower:
4/10 hp
Impeller:
Cast Iron
Maximum Feet of Head:
32
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
1650
UL Listed:
Yes
Volts:
115V
Width:
14 in