Myers

MS Series 1/3 hp Float Switch Sump Pump

Part #MS33PV1  |  Manufacturer Part #S33PV1

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatility for many light-duty jobs
  • Designed for drain water removal or permanent applications with small amounts of debris
  • Piggy-back style float for automatic or manual operation
  • Wide-angle vertical switch for small 10" diameter or larger sumps
  • Dual ball-bearing motor and additional lip seal provide durability and longer pump life and Durable PSC motor for years of service
  • Thermal overload protection with automatic reset
  • 3-year warranty

Documents

Specifications

AMP: 4

Application: Dewatering

Built-In Grinder: No

CSA Certified: Yes

Capacity: 70 gpm

Collection: MS Series

Color Finish: Black, Green

Cord Length: 8 ft

Depth: 9 in

Discharge: 1-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 70 gpm

Height: 13 in

Horsepower: 1/3 hp

Impeller: Thermoplastic

Length: 9 in

Material: Plastic, Zinc

Maximum Feet of Head: 24

Maximum Temperature: 77

Phase: Single Phase

Power Source: AC

Pump Application: Dewatering

Pump Body Material: Plastic, Zinc

Pump Motor Type: PSC

Pump Phase: 1

RPM: 3450

UL Listed: Yes

Volts: 115V

Width: 8 in