Myers

MW50 Series 1/2 hp Sewage Pump

Part #MMW5011P  |  Manufacturer Part #MW50-11P

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-vane impeller design provides maximum pump efficiently
  • Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
  • High-torque, permanent split capacitor (PSC) motor; no starting switches or relays to wear out
  • Long, flexible type 6 seal provides high-pressure seating with improved seal face protection by location
  • Long, flexible type 6 seal provides high-pressure seating with improved seal face protection by location
  • Low-amp draw from the efficient PSC motor means less heat build-up
  • Field-tested, wide-angle, mercury-free piggyback mechanical float switch provides maximum drawdown

Documents

Specifications

AMP: 9

Application: [Residential, Commercial]

Built-In Grinder: Yes

CSA Certified: Yes

Capacity: 135 gpm

Collection: MW50 Series

Color Finish: [Green, Black]

Cord Length: 20 ft

Depth: 11-3/4 in

Discharge: 2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 135 gpm

Height: 16-3/8 in

Horsepower: 1/2 hp

Impeller: Thermoplastic

Length: 11-3/4 in

Material: Cast Iron

Maximum Feet of Head: 27

Maximum Temperature: 140

Phase: Single Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Motor Type: PSC

Pump Phase: 1

RPM: 1625

UL Listed: Yes

Volts: 115V

Width: 10-1/4 in