115/230 V 1-1/2 hp Single Phase Circulator Pump
Quick Prime™ 115/230 V 1-1/2 hp Single Phase Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High tensile gray iron pump case and motor bracket
- Square rubber sealing rings
- The Quick Prime™ self-priming centrifugal pump is designed for demanding jobs where a lot of water is required over a long period of time
- Carbon/ceramic shaft seal
- Engineered composite impeller
- Proven thermoset diffuser
-
Lead Law Compliant
Specifications
- CSA Certified:
- Yes
- Capacity:
- 110 gpm
- Collection:
- Quick Prime™
- Color Finish Name:
- Green
- Depth:
- 22-63/1000 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 71.6 gpm
- Height:
- 11-3/4 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Cast Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22-63/1000 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 140
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Body Material:
- Grey Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 10-563/1000 in