115/230 V 1 hp Single Phase Circulator Pump

You last purchased this on
 
Myers

Quick Prime™ 115/230 V 1 hp Single Phase Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Myers

Quick Prime™ 115/230 V 1 hp Single Phase Circulator Pump

  • Fast #
  • Part #MQP10
  • Item #1354602
  • Manufacturer Part #QP10
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High tensile gray iron pump case and motor bracket
  • Square rubber sealing rings
  • The Quick Prime™ self-priming centrifugal pump is designed for demanding jobs where a lot of water is required over a long period of time
  • Carbon/ceramic shaft seal
  • Engineered composite impeller
  • Proven thermoset diffuser
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
Yes
Capacity:
108 gpm
Collection:
Quick Prime™
Color Finish Name:
Green
Depth:
22-63/1000 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
51.2 gpm
Height:
11-3/4 in
Horsepower:
1 hp
Impeller:
Cast Iron
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
22-63/1000 in
Material:
Cast Iron
Maximum Feet of Head:
108
Maximum Temperature:
140
Phase:
Single Phase
Power Source:
AC
Pump Body Material:
Grey Iron
Pump Phase:
1
UL Listed:
Yes
Volts:
115/230V
Width:
10-563/1000 in