8 in. Plain End Straight HDPE Cross
N-12® 8 in. Plain End Straight HDPE Cross
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugations with smooth interior
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Fabricated
Specifications
- ASTM:
- ASTM F-477, ASTM F-2306
- Application:
- Drainage, Water
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connection 4:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- No