N-12® Concentric Watertight Plastic Reducer

N0AG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-2306
Application
Drainage, Water
Clean Bagged
No
Collection
N-12®
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Concentric
Material
Plastic
NSF Certified
No
Type
N0611AG

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday