N L C

12 in. Cross Chisel & Pick Hammer

Part #L09210  |  Manufacturer Part #9210

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Hammer Type: Chipping

Handle Material: Plastic

Head Material: Steel

Head Weight: 1

Length: 12 in

Material: Steel