Air Gap Compression Kit in Polished Nickel
Nadya Air Gap Compression Kit in Polished Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Shown in Polished Chrome
- Available in 28 unique Finishes
Specifications
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Diameter:
- 1-47/50 in
- Fitting Size 1:
- 91/100 in
- Fitting Size 2:
- 33/50 in
- Fitting Sizes:
- 91/100 in x 33/50 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Width:
- 1-15/16 in