Air Gap Compression Kit in Venetian Bronze
Nadya Air Gap Compression Kit in Venetian Bronze
Frequently Purchased Together
Product Details
- Solid brass construction
- 2.44” (6.2 cm) height above deck
- Available in 27 unique finishes
- Complements Nadya product series
- 5/8” (1.6 cm) dishwasher inlet, 7/8” (2.2 cm) outlet
- 1.94” (4.9 cm) base diameter
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 1-47/50 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Product Type:
- Air Gap Kit
- Width:
- 1-15/16 in