Air Gap Compression Kit in White
Nadya Air Gap Compression Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 91/100 in
- Fitting Size 2:
- 33/50 in
- Fitting Sizes:
- 91/100 in x 33/50 in
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Width:
- 1-15/16 in