Nagel Paper
3-1/50 x 4-1/4 x 0.125 in. Kraft Paper Label Core (Case of 140)
Part #NTL34250125 | Item #7958821 | Manufacturer Part #TL3-4.25-0.125
Length
Product Details
Specifications
Length: 4-1/4 in
Material: Kraft Paper
Package Quantity: Case of 140
Product Type: Label Core
Thickness: 0.125 in
UL Listed: No
Width: 3-1/50 in