Nagel Paper

3 x 3-3/100 x 0.096 in. Kraft Paper Wall Core (Case of 210)

Part #NTL330105  |  Manufacturer Part #TL3-3-0 .105

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kraft core
  • ID: 3-33/1000"
  • Cut core size: 3"
  • Wall: 21/200"
  • Print: plain

Specifications

Diameter: 3-3/100 in

Length: 3 in

Material: Kraft Paper

Package Quantity: Case of 210

Product Type: Core

Thickness: 0.096 in

UL Listed: No