Nagel Paper

3.021X2.75X.125 KRAFT CORE 230/CA

Part #NTl32750125  |  Manufacturer Part #Tl3-2.75-0.125

Type:

NTl32750125
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 2-3/4 in

Material: Kraft Paper

Package Quantity: Case of 230

Product Type: Label Core

Thickness: 0.125 in

Type: NTl32750125

UL Listed: No

Width: 3-1/50 in