Nagel Paper

3.033X10X.105 KRAFT CORE 70/CA

Part #NTL3100105  |  Manufacturer Part #TL3-10-0.105

Type:

NTL3100105
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 10 in

Material: Kraft Paper

Package Quantity: Case of 70

Product Type: Label Core

Thickness: 0.105 in

Type: NTL3100105

UL Listed: No

Width: 3-3/100 in