Nagel Paper

3.033X4.5X.105 KRAFT CORE 135/CA

Part #NTL3450105  |  Manufacturer Part #TL3-4.5-0.105

Type:

NTL3450105
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 4-1/2 in

Material: Kraft Paper

Package Quantity: Case of 135

Product Type: Label Core

Thickness: 0.105 in

Type: NTL3450105

UL Listed: No

Width: 3-3/100 in