Nagel Paper

3.033X5X.105 KRAFT CORE 120/CA

Part #NTL350105  |  Manufacturer Part #TL3-5-0.105

Type:

NTL350105
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 5 in

Material: Kraft Paper

Package Quantity: Case of 120

Product Type: Label Core

Thickness: 0.105 in

Type: NTL350105

UL Listed: No

Width: 3-3/100 in