Nalgene® 125ml Polymethylpentene Wide Mouth Bottle 4 Pack

Part #N21070004  |  Item #5121982  |  Manufacturer Part #2107-0004

Call for Pricing EACH

Size:

125 mL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nalgene® 2107 Series
  • Completely transparent, chemical-resistant PMP bottles
  • Better clarity than bottles with similar chemical resistance
  • Leakproof
  • Autoclavable

Specifications

CE Approved: No

Capacity: 125 mL

Collection: Nalgene®

Color Finish: Clear

EPA Compliant: No

Inside Diameter: 1/8 in

Material: Plastic

Material Type: Polymethylpentene

NSF Certified: No

Package Quantity: Pack of 4

Size: 125 mL

Type: Wide Mouth Bottle

UL Listed: No

Weight: 2