Napa *CVR* *NAPA 1-LT. WALL BRKT

Part #K4761GWSNOW  |  Item #4081345  |  Manufacturer Part #4761GW/SNOW

$ 318.16 EACH

Type:

K4761GWSNOW

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the Philippines

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Napa

Color Finish: Golden Wheat

Color Finish Category: Browns

Depth: 7 in

Diameter: 5-1/2 in

Height: 15-1/2 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 1

Type: K4761GWSNOW

UL Listed: Yes

Volts: 120V

Width: 5-1/2 in