VECTOR WIDESPREAD FCT-KEY MB
Napa™ VECTOR WIDESPREAD FCT-KEY MB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features spray adjusting Anystream technology
- European-inspired design
- Equipped with over 50 individual sprays
- 1/2 in. NPT inlet
- Corrosion-resistant polished chrome finish
- 1.75 GPM flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Napa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- NPT
- Diameter:
- 3-1/2 in
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- Length:
- 4 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Jets:
- 5
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Showerhead
- Scald Guard:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Style:
- Traditional
- Trim Only:
- No
- Type:
- SSB2725MB
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.64 lb