2030 Series 8 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

Part #N2030FFX  |  Item #7104764  |  Manufacturer Part #2030FF

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 125, ANSI 150, ANSI 61, ANSI B16.1]

ASTM Specifications: [ASTM A-536, ASTM A-536 Grade 65-45-12]

AWWA Specifications: [AWWA C-515, AWWA C-550, AWWA C-606]

Application: Fire

Coating: Epoxy

Collection: 2030 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Length: 11-1/2 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Size: 8 in

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Fire