0 items

Napac 2030 Series Resilient Seat Gate Valve

N2030FF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 150, ANSI 61, ANSI B16.1
ASTM Specifications
ASTM A-536, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-515, AWWA C-550, AWWA C-606
Application
Fire
Coating
Epoxy
Collection
2030 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
9 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Size
4 in
Valve Type
Gate Valves
Waterworks Application
Fire

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday