Napac

Series 10R 4 x 2-1/2 in. Flanged 125# Reducing Pressure Rated Black Cast Iron 90 Degree Elbow

Part #IBCIF9PL  |  Manufacturer Part #10F-04025

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in x 2-1/2 in

    Part #IBCIF9PLMfr. Part #10F-04025

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #IBCIF9PMMfr. Part #10F-0403-G

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #IBCIF9UMMfr. Part #10F-0603-G

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 5 in

    Part #IBCIF9USMfr. Part #10F-0605-G

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

Clean Bagged: No

Coating: Black

Collection: Series 10R

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Fitting Type: Reducing

Material: Cast Iron

Pressure Class: 125#

Weight: 31