8-11/16 in. Cabinet Bar Pull in Polished Chrome

You last purchased this on
 
Hardware Resources

Naples 8-11/16 in. Cabinet Bar Pull in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Hardware Resources

Naples 8-11/16 in. Cabinet Bar Pull in Polished Chrome

  • Fast #
  • Part #ATAH220PC
  • Item #7070300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center to Center: 160 mm
  • Projection: 1-3/8"
  • Naples Steel Cabinet Bar Pull with Beveled Ends.
  • Available in finishes Satin Nickel and Polished Chrome
  • Color: Silver/Nickel/Chrome
  • Requires Certification

Specifications

Collection:
Naples
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Handle Type:
Pull
Length:
8-11/16 in
Material:
Steel
Style:
Contemporary
Width:
3/8 in