Naples Cabinet Bar Pull Beveled Both Ends in Polished Chrome with 2-Screw
Part #H136PC | Item #7070359
Product Details
- Naples Steel Cabinet Bar Pull with Beveled Ends.
- Center to Center: 3"
- Projection: 1-3/8"
- Color: Silver/Nickel/Chrome
- Available in finishes Satin Nickel and Polished Chrome
Specifications
Base Diameter: 7/16 in
Collection: Naples
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 1-3/8 in
Handle Type: Pull
Length: 5-3/8 in
Material: Steel
Product Type: Pull
Style: Contemporary