Naples Left Hand Privacy Lever Reversible

PFLYEP01

Type

Right Handed
Starting at $44.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard doors
  • Locked or unlocked by turn-piece inside
  • Outside lever unlocked by coin or screwdriver
  • Reversible

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Collection
Naples
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass
Security Grade
3
Type
Right Handed
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday