Ultra Sampler Bottom Section w/ Valve 5ft.
Sludge Judge® Ultra Sampler Bottom Section w/ Valve 5ft.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement 5' bottom section for Sludge Judge® Ultra sampler
Specifications
- Brand Model Compatibility:
- Sludge Judge® Ultra Sampler
- Collection:
- Sludge Judge®
- Diameter:
- 3/4 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polycarbonate