NASCO Whirl-Pak® 18 in. Water Scoop for Whirl-Pak B00679, B00992 and B01062 Bags

EB01079WA

Manufacturer Part #: B01079WA

Handle Length in

18 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Specially designed for collecting water samples from streams, ponds, and other easy-to-reach places
  • Scoop comes with alligator clips on the ends to hold a variety of bag sizes
  • The handle is electrostatically coated with a powder finish to provide durability and comfort

SPECIFICATIONS

Brand Model Compatibility
Whirl-Pak® B00679, B00992 and B01062 Bags
CE Approved
No
Collection
Whirl-Pak®
Handle Length in
18 in
NSF Certified
No
Type
Water Scoop
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday