Whirl-Pak® 25 ft. Nylon Sampling Line with Bag Holder for Whirl-Pak B00679, B00992 and B01062 Bags

Part #EB01368WA  |  Item #4937085  |  Manufacturer Part #B01368WA

Call for Pricing EACH

Length:

25 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy sample collection
  • Heavy urethane bag holder will submerge the bag below the surface
  • Designed to hold any size Whirl-Pak® bag
  • Includes a convenient carrying case with 3 sizes of retainer rings to hold the bags

Documents

Specifications

Brand Model Compatibility: Whirl-Pak® B00679, B00992 and B01062 Bags

CE Approved: No

Capacity: 69 oz

Collection: Whirl-Pak®

EPA Compliant: No

Length: 25 ft

Material: Plastic

Material Type: Nylon

NSF Certified: No

Product Type: Sampling Line with Bag Holder

UL Listed: No