4-1/2 x 9 in. 10.1 oz. Polyethylene Write-On Bag 100 Pack
Whirl-Pak® 4-1/2 x 9 in. 10.1 oz. Polyethylene Write-On Bag 100 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient, space saving and easy-to-use
- Bags work with all Whirl-Pak accessories including scoops, sampling lines and poles and take up less space than bottles
- Pre-sterilized
- Contain sodium thiosulfate for the neutralization of chlorine when sampling chlorinated water
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 300 mL
- Collection:
- Whirl-Pak®
- EPA Compliant:
- No
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Write-On Bag
- Size:
- 10.1 oz
- UL Listed:
- No
- Width:
- 4-1/2 in