NASCO

Whirl-Pak® 7-1/4 x 1-1/2 in. 4 oz. Polyethylene Write-On Bag 500 Pack

Part #EB01062WA  |  Manufacturer Part #B01062WA

Size:

4 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-sterilized
  • Convenient, space saving and easy-to-use
  • Bags work with all Whirl-Pak accessories including scoops, sampling lines and poles and take up less space than bottles
  • Large, write-on strip is smear resistant and accepts ball point pen, pencil and felt tip markers
  • Feature fill lines but do not contain sodium thiosulfate

Documents

Specifications

CE Approved: No

Capacity: 120 mL

Collection: Whirl-Pak®

Color Finish: Yellow

EPA Compliant: No

Length: 1-1/2 in

Material: Plastic

Material Type: Polyethylene

NSF Certified: No

Package Quantity: Pack of 500

Size: 4 oz

Type: Write-On Bag

UL Listed: No

Width: 7-1/4 in