NASCO

Wide-Mouth HDPE Bottles 500 mL 12/pk

Part #EB01243WA  |  Item #4934587  |  Manufacturer Part #B01243WA

Call for Pricing EACH

Size:

500 mL
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Replacement 500 mL bottles for Nasco Swing Sampler and Sludge Nabber

Specifications

Brand Model Compatibility: Nasco Sludge Nabber and Swing Sampler

Capacity: 500 mL

Material: Plastic

Material Type: Polyethylene

Package Quantity: Pack of 12

Size: 500 mL