National Comfort Products

1000 Series 2 Tons 12 SEER R-410A 23600 Btu/h Room Air Conditioner

Part #NNCPE4241010  |  Manufacturer Part #CPE4241010

BTU Cooling Rating:

23600 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 13.5

Auto Switching Heat Cool : No

BTU: 23800

BTU Cooling Rating: 23600 Btu/h

Coil Type: Condenser

Collection: 1000 Series

Depth: 18-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Hazardous Duty: No

Height: 28-5/8 in

Horsepower: 1/4 hp

Installation Type: Through The Wall

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 1100

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 12

Sound Blanket: No

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 180

Width: 26-1/4 in