1.5 Ton - 9 SEER - Air Conditioner - R-410A
1.5 Ton - 9 SEER - Air Conditioner - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 38000
- EER:
- 9
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 9.0
- Sound Blanket:
- No
- Tonnage:
- 1.5 Ton
- UL Listed:
- No