National Comfort Products

4000 Series 2 Tons 12 SEER R-410A 23600 Btu/h Room Air Conditioner

Part #NNCPE4244010  |  Manufacturer Part #NCPE-424-4010

BTU Cooling Rating:

23600 Btu/h
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 9.1

Auto Switching Heat Cool : No

BTU: 23600

BTU Cooling Rating: 23600 Btu/h

Coil Type: Condenser

Collection: 4000 Series

Depth: 22-1/2 in

ETL Listed: No

Hazardous Duty: No

Height: 23 in

Horsepower: 1/4 hp

Installation Type: Through The Wall

Liquid Line OD : 3/8 in

MBH: 23.6

Max CFM: 810

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 12

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 30 in