2 Ton - Cooling/38,000 BTU - Gas Heating - 12 SEER - 208/230V - Comfort Pack

You last purchased this on
 
National Comfort Products

CPG Series 2 Ton - Cooling/38,000 BTU - Gas Heating - 12 SEER - 208/230V - Comfort Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Comfort Products

CPG Series 2 Ton - Cooling/38,000 BTU - Gas Heating - 12 SEER - 208/230V - Comfort Pack

  • Fast #
  • Part #NCPG42338U
  • Item #10105007
  • Manufacturer Part #CPG42338U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
14.7, 16.8, 2.4, 8.4, 3.9, 37
Application:
Residential
BTU:
24000
BTU Cooling Rating:
22000 Btu/h
BTU Heat Rating:
30400 Btu/h
CFM:
850 ft3/min
Collection:
CPG Series
Depth:
31-15/32 in
ETL Listed:
Yes
Height:
43 in
Horsepower:
1/2 hp
MBH:
24
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
12
Tonnage:
2 Ton
Volts:
208/230V
Width:
28 in