2 Ton - Cooling/51,000 BTU - Gas Heating - 12 SEER - 208/230V - Comfort Pack
CPG Series 2 Ton - Cooling/51,000 BTU - Gas Heating - 12 SEER - 208/230V - Comfort Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 81.00 %
- AMP:
- 14.7, 16.8, 2.4, 8.4, 3.9, 37
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22000 Btu/h
- BTU Heat Rating:
- 40800 Btu/h
- CFM:
- 850 ft3/min
- Collection:
- CPG Series
- Depth:
- 31-15/32 in
- ETL Listed:
- Yes
- Height:
- 43 in
- Horsepower:
- 1/2 hp
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 12
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 28 in