0 items

National Comfort Products CPG Series R-410A Aluminum Fin Gas/Electric Packaged Unit

NCPG438C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
38000
BTU Heat Rating
30000 Btu/h
Collection
CPG Series
Energy Star Compliant
No
Ignition System
Direct Spark Ignition
MBH
38
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday