0 items

National Comfort Products 3000 Series R-410A Through the Wall Room Air Conditioner

NNCPE43010

BTU Cooling Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
11.1
Auto Switching Heat Cool
No
BTU
27200
BTU Cooling Rating
27200 Btu/h
Collection
3000 Series
Depth
18-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32 in
Horsepower
1/4 hp
Installation Type
Through The Wall
Liquid Line OD
3/8 in
MBH
27.2
Max CFM
950
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
180
Width
24-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday