1/2 in. Polyethylene Tubing (100 Roll)
1/2 in. Polyethylene Tubing (100 Roll)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100 ft/coil
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Tubing
- Smart Home Enabled:
- No
- UL Listed:
- No