1/2 in. Stainless Steel Worm Drive Hose Clamp
1/2 in. Stainless Steel Worm Drive Hose Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Conical Arched Slots
- 100% stainless including hex
- Quadra-Lock Construction
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No