1/2 in. Stainless Steel Worm Drive Hose Clamp

You last purchased this on
 
National Diversified Sales

1/2 in. Stainless Steel Worm Drive Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Diversified Sales

1/2 in. Stainless Steel Worm Drive Hose Clamp

  • Fast #
  • Part #N64020H
  • Item #7764619
  • Manufacturer Part #64020H
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Conical Arched Slots
  • 100% stainless including hex
  • Quadra-Lock Construction
  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1/2 in
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No