0 items

National Diversified Sales 6 in. Square Grate Satin Brass

N920B

Length

6-1/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 30.08 GPM
  • 6" Square Solid Brass Grate with brass-colored styrene low-profile adapter and brass screws
  • ADA compliant
  • Fits 3" or 4" Sewer and Drain Pipe or Fittings, 3" or 4" Corrugated Pipe, and 3" or 4" Triple Wall Pipe
  • Heel Proof
  • Open surface area 22.96 square inches

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
Height
2-3/4 in
Length
6-1/8 in
Material
Plastic
Material Type
High Impact Styrene
Width
6-1/8 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday