0 items

National Diversified Sales Round Grate Grey

N12

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" Round Structural Foam Polyolefin Grate with UV inhibitor
  • ADA compliant/heel proof
  • Class A: Loads of 1-60 psi
  • Fits 4" Sewer and Drain Pipe & Fittings, 4" Corrugated Pipe, and 4" Triple Wall Pipe.
  • Open surface area 3.85 square inches
  • Recommended for pedestrians, bicycles and wheel chair traffic

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Diameter
4 in
Height
1-1/2 in
Length
4-5/8 in
Material
Plastic
Material Type
HDPE
Width
4-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday