2-1/2 in. FNPT x FNST Polished Chrome Open Snoot
2-1/2 in. FNPT x FNST Polished Chrome Open Snoot
Frequently Purchased Together
Product Details
- Material: Brass
- Finish: Polished Chrome
- Size: 2-1/2"
- Pin lug style swivel
- Used to connect fire hose to standpipe or sprinkler system
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- NFT
- End Connections:
- FNST x NFT
- Product Type:
- Snoot
- Type:
- NFP140803
- Weight:
- 2.7 lb