5 x 7 in. Vinyl Fire Sprinkler Sign
5 x 7 in. Vinyl Fire Sprinkler Sign
Frequently Purchased Together
Product Details
- Hydraulic system information
- Comes with blank fields to populate with system information
- 5 in. x 7 in. foil decal
- Red with white lettering
Documents
Specifications
- Application:
- Fire Protection
- FM Approved:
- No
- Height:
- 7 in
- Length:
- 5 in
- Lettering:
- Hydraulic System Foil Decal
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Fire Sprinkler Sign
- Schedule Class:
- Fire Sprinkler Sign
- Size:
- 5 in x 7 in
- UL Listed:
- No
- Weight:
- 0.06 lb