1-1/2 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve and CPVC Adapters

You last purchased this on
 
National Fire Products

Resi-Riser™ 1-1/2 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve and CPVC Adapters

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Fire Products

Resi-Riser™ 1-1/2 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve and CPVC Adapters

  • Fast #
  • Part #NSR150SR4TD
  • Item #7781485
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufactured as a one-piece casting that is air tested for leaks
  • Raised lettering on both sides allows for installation to be to the right or left and easily identifies the flow direction and Test and Drain outlet
  • Pre-assembled, compact, attractive fire sprinkler riser unit for residential sprinkler systems (in accordance with NFPA13, 13R and 13D)
  • Unique design gives the ability to be installed within standard 2x4 frame construction
  • Product pictured may not match description - please refer to specifications sheet.
  • Flow switch has duel SPDT switched and a retard of 0-90 seconds
  • Two mounting legs are modeled onto the manifold allowing for a secure right or left anchoring
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Fire Protection
Brand Model Compatibility:
Argco, Tyco RM-1, Victaulic 247, AGF M8000 and M8011
Collection:
Resi-Riser™
Color Finish Category:
Brass Tones
Color Finish Name:
Cast Brass
Depth:
3-1/2 in
Diameter:
1-1/2 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
4 ga
Height:
13 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Cast Brass, Plastic
Material Type:
Teflon™
Pressure - High:
300
Pressure - Low:
0
Product Type:
Fire Sprinkler Riser Unit, Swing Check Valve, Adapter
UL Listed:
No
Valve Size:
1-1/2 in
WaterSense Labeled:
No
Weight:
13 lb
Width:
12 in