31 x 1/2 in. SHP Braided Flexible Sprinkler Drop
Specflex 31 x 1/2 in. SHP Braided Flexible Sprinkler Drop
Frequently Purchased Together
Product Details
- Available in lengths of 31", 36", 48", 60", and 72"
- Includes pre-installation positioning and identification sleeve
- Outlet size options of 1/2" or 3/4"
- Offers flexibility with minimum bend radius of 2.5" per UL/ULC and 6.5" per FM
- Max temperature rating of 225°F
- Sealing ring and isolation ring made of EPDM and nylon
- Max working pressure of 225 psi
- Inlet connection of 1" NPT
- Hose material of stainless steel 304 and nut and nipple material of zinc-plated steel ensure durability and resistance to corrosion
Specifications
- Collection:
- Specflex
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Length:
- 31 in
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flexible Sprinkler Drops
- Type:
- NFP2231D
- UL Listed:
- Yes