9 x 1/2 in. SH Flexible Drop Reducing Nipple

You last purchased this on
 
National Fire Products

Specflex 9 x 1/2 in. SH Flexible Drop Reducing Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Fire Products

Specflex 9 x 1/2 in. SH Flexible Drop Reducing Nipple

  • Fast #
  • Part #NFP2309D
  • Item #10100028
  • Manufacturer Part #RDL-129
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Outlet Size options of 1/2" or 3/4"
  • Inlet Size of 1" MNPT
  • Requires Certification

Documents


Specifications

Collection:
Specflex
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fits Pipe Size:
1 in
Length:
9 in
Product Type:
Flexible Sprinkler Drops