16 x 15 x 5-1/2 in. Metal Lockout Cabinet, Equipped

You last purchased this on
 
National Marker Company

16 x 15 x 5-1/2 in. Metal Lockout Cabinet, Equipped

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Marker Company

16 x 15 x 5-1/2 in. Metal Lockout Cabinet, Equipped

  • Fast #
  • Part #NLOC1
  • Item #7453625
  • Manufacturer Part #LOC1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Communicate the importance of lockout safety while storing lockout/tagout supplies - all in the same place
  • Color: White
  • Lockout cabinet with supplies
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
5-1/2 in
Length:
16 in
Material:
Metal
Product Type:
Lockout Cabinet
Width:
15 in